1/4" x 1/8" A-LOK x FNPT SS Female 90 Degree Elbow

  • Mfr # 2FEL4N-316

  • Zoro # G2523683


product price:  $47.39
/ea

Key Features

Fitting Connection Type
A-LOK(R) x FNPT
Compression Thread Size
1/4 in
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2FEL4N-316
Zoro #
G2523683
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/4 in
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
3/4 in
Thread Size A
5/16-20
Fitting Side B Pipe Size
1/4 in
Overall Length
1 3/32 in
Fitting Side A Tube Outer Diameter
1/8 in
Pipe Size
1/4"
Thread Size
1/4"
Length
1.10
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20

Details

Fitting Connection Type
A-LOK(R) x FNPT
Specific Fitting Shape
90 Degrees Elbow Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Compression Fitting Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Material
Metal
Fitting Side B Connection Type
FNPT
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side A Connection Type
Compression
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Maximum Operating Temperature
649 Degrees C
Fitting Material
Stainless Steel
Material Grade
316
Compatible Fitting Brands
Parker A-LOK
Compatible Tube Material
Stainless Steel
Maximum Operating Pressure
10,900 psi
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Minimum Operating Temperature
255 Degrees C
System of Measurement
Imperial
Fitting Shape
Elbow
Type
A-LOK(R)
Sub-Category
Elbows
Connection
NPT Female
Connector Type
Adapter
Operating Temperature - Minimum
255 Degrees C
Operating Pressure - Maximum
10,900 psi
Fitting Features
Rigid
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
649 Degrees C
For Media Type
Fuels, Gases, Oils
Precleaned Type
Cleaned

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.