Zoro Homepage

1/4" x 1/8" CPI 316 SS Reducing Union

  • Mfr # 4-2 HBZ-SS

  • Zoro # G7627200


product price: $20.69
/ea

Key Features

Specific Pipe Fitting Shape
Reducing Union
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
CPI(TM) x CPI(TM)
Fitting Connection Type
CPI(TM) x CPI(TM)
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 HBZ-SS
Zoro #
G7627200
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1/2 in
Tube Size
1/4 in x 1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Overall Length
1 17/32 in
Thread Size A
7/16-20
Thread Size B
5/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Length
1.52"
Thread Size 2
5/16-20
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/8 in

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.