Zoro Homepage

1/4" x 3/8" A-LOK x FNPT SS Tee

  • Mfr # 6FRT4N-316

  • Zoro # G6139104


product price: $66.99
/ea

Key Features

Pipe Size (Fittings)
3/8" x 1/4"
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Pipe Size - Pipe Fitting
1/4 in
Specific Fitting Shape
Adapter Tee
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FRT4N-316
Zoro #
G6139104
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8" x 1/4"
Pipe Size - Pipe Fitting
1/4 in
Hex Size
11/16 in
Tube Size
3/8 in
Compression Thread Size
3/8 in
Fitting Side B Pipe Size
1/4 in
Overall Length
2 1/8 in
Thread Size A
3/8
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
1/4"-18

Details

Pipe Fitting Connection Type
A-LOK(R) x FNPT
Specific Fitting Shape
Adapter Tee
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Tee
Fitting Connection Type
A-LOK(R) x FNPT
Basic Pipe Fitting Shape
Tee
Standards
ASTM 31.3
Basic Pipe Fitting Material
Metal
Max. Pressure
6600 psi
Item
Compression Tee Fitting
Tube Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK
Fitting Side C Connection Type
Compression
Material Grade
316
Maximum Operating Pressure
6,600 psi
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
System of Measurement
Imperial
Maximum Operating Temperature
649 Degrees C
Minimum Operating Temperature
255 Degrees C
Application
Gas, Oil
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Operating Pressure - Maximum
6,600 psi
Precleaned Type
Cleaned
Fitting Side 3 Connection Type
Compression
For Media Type
Gases, Oils
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Minimum
491 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 3/8, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.