Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 3/8" Compression SS Tube End Reducer

  • Mfr # 4-6 TRBZ-SS

  • Zoro # G6103675


product price: $24.85
/ea

Key Features

Tube Size
1/4 in x 3/8 in
Compression Thread Size
1/4 in x 3/8 in
Hex Size
5/8 in
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6 TRBZ-SS
Zoro #
G6103675
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in x 3/8 in
Compression Thread Size
1/4 in x 3/8 in
Hex Size
5/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-20
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 5/8 in
Thread Size B
9/16-20
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 2
9/16-20
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
CPI(TM) Compression
Basic Pipe Fitting Shape
Reducer
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
CPI(TM) Compression
Item
Compression Fitting Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
6600 psi
Basic Pipe Fitting Material
Metal
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Series
CPI(TM)
System of Measurement
Imperial
Material Grade
316
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
CPI(TM)
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
6,600 psi
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
6,600 psi
Connector Type
Adapter, Reducer
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Thread Size B 9/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.