Zoro Homepage

1/4" x 3/8" CPI x FNPT SS Female Bulkhead Connector

  • Mfr # 6-4 GH2BZ-SS

  • Zoro # G6108103


product price: $50.25
/ea

Key Features

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Tube Size
3/8 in
Hex Size
3/4 in
Fitting Connection Type
CPI(TM) x FNPT
Pipe Size (Fittings)
3/8" x 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-4 GH2BZ-SS
Zoro #
G6108103
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Hex Size
3/4 in
Pipe Size (Fittings)
3/8" x 1/4"
Compression Thread Size
3/8 in
Pipe Size
1/4"
Pipe Size - Pipe Fitting
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Thread Size A
9/16-20
Overall Length
2 5/32 in
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Item
Compression Fitting Adapter
Fitting Connection Type
CPI(TM) x FNPT
Specific Pipe Fitting Shape
Bulkhead Connector
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Straight Bulkhead Adapter
Pipe Fitting Connection Type
CPI(TM) x FNPT
Max. Pressure
6600 psi
Compatible Fitting Brands
CPI(TM)
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Pressure
6,600 psi
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Series
CPI(TM)
Material Grade
316
Fitting Shape
Straight
Connector Type
Adapter
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
Operating Pressure - Maximum
6,600 psi
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Bulkhead Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 9/16-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.