1/4" x 5/16" A-LOK x FNPT SS Female Straight Connector

  • Mfr # 5FSC4N-316

  • Zoro # G6083253


product price: $30.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Max. Pressure
8100 psi
Tube Size
5/16 in
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FSC4N-316
Zoro #
G6083253
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Tube Size
5/16 in
Compression Thread Size
5/16 in
Hex Size
3/4 in
Pipe Size (Fittings)
5/16" x 1/4"
Fitting Side B Pipe Size
1/4 in
Overall Length
1 15/32 in
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size A
1/2-20
Thread Size 1
1/2-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Max. Pressure
8100 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Item
Compression Fitting Adapter
Fitting Connection Type
A-LOK(R) x FNPT
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Connector
Specific Pipe Fitting Shape
Connector
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Minimum Operating Temperature
255 Degrees C
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
649 Degrees C
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Material Grade
316
Maximum Operating Pressure
8,100 psi
System of Measurement
Imperial
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Material
Stainless Steel
Fitting Side B Connection Type
FNPT
Fitting Shape
Straight
Fitting Side 2 Connection Type
FNPT
Precleaned Type
Cleaned
Operating Temperature - Maximum
649 Degrees C
Operating Pressure - Maximum
7,500 psi
For Media Type
Fuels, Gases, Oils
Connector Type
Adapter
Operating Temperature - Minimum
255 Degrees C
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.