Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 5/16" A-LOK x MNPT SS Male Elbow

  • Mfr # 5MSEL4N-316

  • Zoro # G6164076


product price: $39.79
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Pipe Size (Fittings)
5/16" x 1/4"
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MSEL4N-316
Zoro #
G6164076
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
5/16" x 1/4"
Pipe Size
1/4"
Hex Size
9/16 in
Tube Size
5/16 in
Compression Thread Size
5/16 in
Pipe Size - Pipe Fitting
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 1/8 in
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size A
1/2-20
Fitting Side 2 Pipe Size
1/4 in
Thread Size 1
1/2-20
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Elbow
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
8100 psi
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Maximum Operating Pressure
8,100 psi
Application
Gases, Liquids
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Compatible Fitting Brands
Parker A-LOK
Minimum Operating Temperature
425 Degrees F
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Fitting Shape
Elbow
Precleaned Type
Cleaned
Fitting Features
Rigid
For Media Type
Gases
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
7,500 psi

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 1/2-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.