1/4" x 5/16" CPI x MNPT SS Male Elbow
Mfr # 5-4 CBZ-SS
Zoro # G6187465
product price: $38.59
/eaKey Features
Pipe Size - Pipe Fitting
1/4 in
Hex Size
9/16 in
Specific Fitting Shape
90 Degrees Elbow Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-4 CBZ-SS
Zoro #
G6187465
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/4 in
Hex Size
9/16 in
Pipe Size (Fittings)
5/16" x 1/4"
Pipe Size
1/4"
Compression Thread Size
5/16 in
Tube Size
5/16 in
Thread Size A
1/2-20
Overall Length
1 1/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Thread Size 1
1/2-20
Fitting Side 2 Pipe Size
1/4 in
Description
Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 1/2-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.