Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" A-LOK SS Cap

  • Mfr # 2BLEN2-316

  • Zoro # G0824661


product price: $14.29
/ea

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Cap
Hex Size
7/16 in
Tube Size
1/8 in
Specific Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BLEN2-316
Zoro #
G0824661
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/16 in
Tube Size
1/8 in
Fitting Tube Size Outer Diameter
1/8 in
Fitting Thread Size
5/16"-20

Details

Item
Compression Fitting Cap
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Cap
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
NACE, NORSOK
Minimum Operating Temperature
425 Degrees F
Application
Gases, Oils
Compatible Fitting Brands
Parker
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Series
A-LOK(R)
Maximum Operating Pressure
10,900 psi
Material Grade
316
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Fitting Shape
Cap
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
10,900 psi
For Media Type
Gases, Oils
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 5/16 In.-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.