Zoro Homepage

1/8" A-LOK SS Nut

  • Mfr # 2NU2-316

  • Zoro # G0362415


product price: $5.95
/ea

Key Features

Pipe Size (Fittings)
1/8"
Tube Size
1/8 in
Pipe Fitting Connection Type
A-LOK(R)
Hex Size
7/16 in
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NU2-316
Zoro #
G0362415
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size (Fittings)
1/8"
Tube Size
1/8 in
Hex Size
7/16 in
Pipe Size - Pipe Fitting
1/8 in
Thread Size
5/16"-20
Compatible Tube Outer Diameter
1/8 in
Overall Length
15/32 in
Pipe Size
1/8"
Length
0.47

Details

Pipe Fitting Connection Type
A-LOK(R)
Item
Compression Fitting Nut
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Specific Pipe Fitting Shape
Nut
Specific Fitting Shape
Nut
Material Grade
316
Series
A-Lok(R)
Fitting Material
Stainless Steel
System of Measurement
Imperial
Minimum Operating Temperature
425 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Nut
Type
A-LOK(R)
Sub-Category
Nuts
Connection
Tube
Operating Temperature - Minimum
425 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Operating Pressure - Maximum
10,900 psi
Product Type
Compression Fitting Nut
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15/32 in, Thread Size 5/16 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Compatible Fitting Brands Swagelok, Series A-Lok(R), Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Hex Size 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.