Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" A-LOK x FNPT SS Female Straight Connector

  • Mfr # 2FSC2N-316

  • Zoro # G6205044


product price: $26.65
/ea

Key Features

Specific Pipe Fitting Shape
Connector
Pipe Size
1/8"
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Basic Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FSC2N-316
Zoro #
G6205044
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8"
Pipe Size (Fittings)
1/8" x 1/8"
Tube Size
1/8 in
Hex Size
9/16 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size A
5/16-20
Overall Length
1 1/8 in
Fitting Side B Pipe Size
1/8 in
Thread Size 1
5/16-20
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/16 in

Details

Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Basic Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Connection Type
A-LOK(R) x FNPT
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Adapter
Max. Pressure
10,900 psi
Fitting Material
Stainless Steel
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Pressure
10,900 psi
Minimum Operating Temperature
255 Degrees C
Material Grade
316
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
649 Degrees C
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side B Connection Type
FNPT
Fitting Shape
Straight
Operating Temperature - Minimum
255 Degrees C
For Media Type
Fuels, Gases, Oils
Precleaned Type
Cleaned
Operating Temperature - Maximum
649 Degrees C
Operating Pressure - Maximum
6,400 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.