Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" A-LOK x MNPT SS Male 90 Degree Elbow

  • Mfr # 2MSEL2N-316

  • Zoro # G3171786


product price: $32.29
/ea

Key Features

Specific Pipe Fitting Shape
90 Degrees Elbow
Compression Thread Size
1/8 in
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Hex Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MSEL2N-316
Zoro #
G3171786
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/8 in
Hex Size
7/16 in
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Overall Length
15/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
5/16-20
Pipe Size
1/8"
Thread Size
1/8
Length
0.93
Thread Size 1
5/16-20
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Fitting Material
Stainless Steel
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Item
Compression Fitting Elbow
Basic Pipe Fitting Shape
Elbow
Compatible Fitting Brands
Parker A-LOK
Fitting Material
Stainless Steel
System of Measurement
Imperial
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Compatible Tube Material
Stainless Steel
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Shape
Elbow
Type
Stainless Steel Instrumentation Compression Fittings
Sub-Category
Elbows
Connection
NPT Male
Operating Pressure - Maximum
10,900 psi
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Fitting Features
Rigid
For Media Type
Fuels, Gases, Oils
Connector Type
Adapter

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.