Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" A-LOK x MNPT SS Male Straight Connector

  • Mfr # 2MSC2N-316

  • Zoro # G6126811


product price: $16.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8"
Basic Pipe Fitting Shape
Connector
Compression Thread Size
1/8 in
Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MSC2N-316
Zoro #
G6126811
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8"
Compression Thread Size
1/8 in
Tube Size
1/8 in
Hex Size
7/16 in
Pipe Size (Fittings)
1/8" x 1/8"
Thread Size A
5/16-20
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/8 in
Overall Length
1 3/16 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20
Fitting Side 2 Pipe Size
1/8 in

Details

Basic Pipe Fitting Shape
Connector
Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
10,900 psi
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Temperature
649 Degrees C
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
10,900 psi
Minimum Operating Temperature
255 Degrees C
Material Grade
316
System of Measurement
Imperial
Fitting Material
Stainless Steel
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Side B Connection Type
MNPT
Compatible Fitting Brands
Parker A-LOK
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
649 Degrees C
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
255 Degrees C
Operating Pressure - Maximum
9,100 psi
For Media Type
Fuels, Gases, Oils
Fitting Features
Rigid
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.