Zoro Homepage

1/8" A-LOK x MNPT SS Thermocouple Connector

  • Mfr # 2MTC2N-316

  • Zoro # G6102171


product price: $21.69
/ea

Key Features

Compression Thread Size
1/8 in
Hex Size
7/16 in
Specific Fitting Shape
Straight Thermocouple Adapter
Specific Pipe Fitting Shape
Connector
Tube Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MTC2N-316
Zoro #
G6102171
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/8 in
Hex Size
7/16 in
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8"
Pipe Size (Fittings)
1/8" x 1/8"
Fitting Side B Pipe Size
1/8 in
Overall Length
1 3/16 in
Thread Size A
5/16-20
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
5/16-20
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Thermocouple Adapter
Specific Pipe Fitting Shape
Connector
Tube Fitting Material
Stainless Steel
Fitting Connection Type
A-LOK(R) x MNPT
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
10,900 psi
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Material Grade
316
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
10,900 psi
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Application
Gases, Liquids
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight Thermocouple Adapter
For Media Type
Gases
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
Fitting Features
Rigid
Operating Temperature - Minimum
425 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 5/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.