Zoro Homepage

1/8" CPI SS Plug

  • Mfr # 2 FNZ-SS

  • Zoro # G1457732


product price: $14.59
/ea

Key Features

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
7/16 in
Specific Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 FNZ-SS
Zoro #
G1457732
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
7/16 in
Pipe Size (Fittings)
1/8"
Fitting Thread Size
5/16"-20
Fitting Tube Size Outer Diameter
1/8 in

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Fitting Connection Type
Compression
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
CPI(TM)
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Maximum Operating Temperature
1,200 Degrees F
Standards
ASTM F1387, ECE R110, IPDE IATF 16949
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker
Material Grade
316
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Application
Gases, Oils
Series
CPI(TM)
Maximum Operating Pressure
10,900 psi
Fitting Material
Stainless Steel
System of Measurement
Imperial
Fitting Shape
Plug
Operating Pressure - Maximum
10,900 psi
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Oils
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 5/16 In.-20, Series CPI(TM), Standards ASTM F1387, ECE R110, IPDE IATF 16949

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.