Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" CPI SS Union Elbow

  • Mfr # 2-2 EBZ-SS

  • Zoro # G0248631


product price: $27.15
/ea

Key Features

Tube Fitting Material
Stainless Steel
Hex Size
3/8 in
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Size
1/8 in
Specific Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2 EBZ-SS
Zoro #
G0248631
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/8 in
Tube Size
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
7/8 in
Thread Size B
5/16-20
Thread Size A
5/16-20
Length
0.88
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 2
5/16-20
Fitting Side 2 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20

Details

Tube Fitting Material
Stainless Steel
Item
Compression Fitting Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
CPI(TM)
Specific Pipe Fitting Shape
Elbow Union
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
CPI(TM)
Basic Pipe Fitting Material
Metal
Fitting Material
Stainless Steel
Application
Gases, Liquids
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Series
CPI(TM)
System of Measurement
Imperial
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
CPI(TM)
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Material Grade
316
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
10,000 psi
Fitting Shape
Elbow
Sub-Category
Elbows
Type
CPI(TM)
Connection
Tube
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
10,900 psi
For Media Type
Gases
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Union
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands CPI(TM), Thread Size A 5/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.