Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 1/4" CPI x MNPT SS Male 45 Degree Elbow

  • Mfr # 4-2 VBZ-SS

  • Zoro # G6134116


product price: $44.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/8 in
Tube Fitting Material
Stainless Steel
Hex Size
9/16 in
Basic Pipe Fitting Material
Metal
Compression Thread Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 VBZ-SS
Zoro #
G6134116
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Hex Size
9/16 in
Compression Thread Size
1/4 in
Tube Size
1/4 in
Pipe Size (Fittings)
1/4" x 1/8"
Pipe Size
1/8"
Thread Size A
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
7/16-20

Details

Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Material
Metal
Item
Compression Fitting Elbow
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Max. Pressure
10,300 psi
Fitting Connection Type
CPI(TM) x MNPT
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
45 Degrees Elbow Adapter
Pipe Fitting Connection Type
CPI(TM) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Compatible Fitting Brands
CPI(TM)
Maximum Operating Pressure
10,300 psi
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Material Grade
316
Series
CPI(TM)
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
45 Degrees Elbow
Fitting Features
Rigid
Connector Type
Adapter
Precleaned Type
Cleaned
Operating Pressure - Maximum
9,100 psi
Operating Temperature - Minimum
425 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Elbow, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.