Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 1/4" Hose Barb x MNPT SS Barb Connector

  • Mfr # 4-2 B2HF-SS

  • Zoro # G6159921


product price: $17.59
/ea

Key Features

Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Fitting Connection Type
Hose Barb x MNPT
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 B2HF-SS
Zoro #
G6159921
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Standard
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
1/2 in
Pipe Size (Fittings)
1/8"
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
25/32 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Hose Barb x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Hose Barb x MNPT
Basic Pipe Fitting Shape
Connector
Specific Pipe Fitting Shape
Connector
Standards
ASTM 31.3
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Barbed
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
425 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid
For Media Type
Air, Fuels, Gases, Non-Potable Water, Potable Water

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter, Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam, Maximum Operating Temperature 1,200 Degrees F, Standards ASTM 31.3, Hex Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.