1/8" x 3/16" A-LOK x MNPT SS Male Straight Connector

  • Mfr # 3MSC2N-316

  • Zoro # G6173876


product price:  $17.59
/ea

Key Features

Compression Thread Size
3/16 in
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
A-LOK(R) x MNPT
Pipe Size (Fittings)
3/16" x 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MSC2N-316
Zoro #
G6173876
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/16 in
Pipe Size (Fittings)
3/16" x 1/8"
Pipe Size - Pipe Fitting
1/8 in
Tube Size
3/16 in
Pipe Size
1/8"
Hex Size
7/16 in
Overall Length
1 1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size A
3/8-20
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
3/8-20

Details

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
10,300 psi
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Connector
Compatible Fitting Brands
Parker A-LOK
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Temperature
649 Degrees C
Minimum Operating Temperature
255 Degrees C
Fitting Material
Stainless Steel
Maximum Operating Pressure
10,300 psi
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Material Grade
316
Fitting Shape
Straight
Precleaned Type
Cleaned
Operating Temperature - Minimum
255 Degrees C
Connector Type
Adapter
For Media Type
Fuels, Gases, Oils
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
10,300 psi
Operating Temperature - Maximum
649 Degrees C
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/16 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.