Zoro Homepage

1/8" x 3/16" CPI x MNPT SS Male Connector

  • Mfr # 3-2 FBZ-SS

  • Zoro # G6151905


product price: $19.39
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Connector
Pipe Size - Pipe Fitting
1/8 in
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2 FBZ-SS
Zoro #
G6151905
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8"
Tube Size
3/16 in
Compression Thread Size
3/16 in
Hex Size
7/16 in
Pipe Size (Fittings)
3/16" x 1/8"
Thread Size A
3/8-20
Fitting Side A Tube Outer Diameter
3/16 in
Overall Length
1 1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Thread Size 1
3/8-20

Details

Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Fitting Connection Type
CPI(TM) x MNPT
Pipe Fitting Connection Type
CPI(TM) x MNPT
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Connector
Max. Pressure
10,300 psi
Minimum Operating Temperature
425 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Side B Connection Type
MNPT
Material Grade
316
Compatible Fitting Brands
CPI(TM)
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Series
CPI(TM)
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
10,000 psi
Application
Air
Fitting Material
Stainless Steel
Fitting Shape
Straight
Precleaned Type
Cleaned
Operating Pressure - Maximum
9,100 psi
Fitting Features
Rigid
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/16 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 3/8-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.