Zoro Homepage

1/8" x 5/16-20 A-LOK SS Plug

  • Mfr # 2BLP2-316

  • Zoro # G0893977


product price: $13.55
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R)
Pipe Size - Pipe Fitting
5/16 in
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Compression Thread Size
5/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLP2-316
Zoro #
G0893977
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
5/16 in
Compression Thread Size
5/16-20
Tube Size
1/8 in
Pipe Size (Fittings)
5/16"
Hex Size
7/16 in
Fitting Tube Size Outer Diameter
1/8 in
Fitting Thread Size
5/16"-20
Thread Size
5/16-20

Description

Compression Fitting Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 5/16 In.-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.