This item is Discontinued.

Parker 2" FNPT Non-Spill Quick Nipple PF-2002-32FP

2" FNPT Non-Spill Quick Nipple (Discontinued)

  • Mfr # PF-2002-32FP
  • Zoro # G9470727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF-2002-32FP
Zoro #
G9470727
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Body Dia.
3.55 in
Hex Size
3 35/64 in
Length
5.71 in
Coupling Size
2 in
Overall Length
5 23/32 in

Details

Item
Non-Spill Quick Nipple
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Non-Spill Quick Nipple
Series
PF
Temp. Range
40 Degrees to 140 Degrees F
Color
Black
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Max. Pressure
100 psi
Basic Pipe Fitting Material
Plastic
For Use With
Bulk Storage and Transfer/Fill/Dispense of Chemicals
Straight-Through/Shut-Off
Shut-Off
Maximum Operating Pressure
100 psi
Fitting Material
Polypropylene
Fitting Side A Connection Type
FNPT
Minimum Operating Temperature
40 Degrees F
Flow Control Type
Shut-off
Compatible Tube Material
Polypropylene
Maximum Operating Temperature
140 Degrees F
Fitting Shape
Coupler Body
Fitting Body Material
Polypropylene
End Connection Type
Threaded

Description

Non-Spill Quick Nipple, Fitting Side A Connection Type FNPT, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 5 23/32 in, Specific Fitting Shape Non-Spill Quick Nipple, Color Black, Compatible Tube Material Polypropylene, Hex Size 3 35/64 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PF

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.