Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" A-LOK SS Back Ferrule

  • Mfr # 3BF3-316

  • Zoro # G6211204


product price: $2.69
/ea

Key Features

Tube Fitting Material
Stainless Steel
Compression Thread Size
3/16 in
Fitting Connection Type
A-LOK(R)
Specific Fitting Shape
Back Ferrule
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BF3-316
Zoro #
G6211204
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/16 in
Tube Size
3/16 in
Compatible Tube Outer Diameter
3/16 in

Details

Tube Fitting Material
Stainless Steel
Item
Compression Fitting Ferrule
Fitting Connection Type
A-LOK(R)
Specific Fitting Shape
Back Ferrule
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R)
Max. Pressure
10,300 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Shape
Ferrule
Standards
ASTM 31.3
Minimum Operating Temperature
425 Degrees F
Series
A-LOK(R)
Finish/Coating
Colorless Dry Lubricant
Fitting Material
Stainless Steel
Material Grade
316
Maximum Operating Pressure
10,300 psi
Compatible Fitting Brands
Swagelok
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Connection Type
A-LOK(R)
Fitting Shape
Back Ferrule
Body Material
Stainless Steel
Product Type
Compression Fitting Ferrule
Precleaned Type
Cleaned

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/16 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.