Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" A-LOK SS Front Ferrule

  • Mfr # 3FF3-316

  • Zoro # G6220611


product price: $2.89
/ea

Key Features

Standards
ASTM 31.3
Max. Pressure
10,300 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R)
Compression Thread Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3FF3-316
Zoro #
G6220611
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/16 in
Tube Size
3/16 in
Compatible Tube Outer Diameter
3/16 in

Details

Standards
ASTM 31.3
Max. Pressure
10,300 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
Temp. Range
-425 Degrees to 1200 Degrees F
Item
Compression Fitting Ferrule
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Front Ferrule
Pipe Fitting Connection Type
A-LOK(R)
Series
A-LOK(R)
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
10,300 psi
Finish/Coating
Colorless Dry Lubricant
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Swagelok
Fitting Shape
Front Ferrule
Connection Type
A-LOK(R)
Body Material
Stainless Steel
Product Type
Compression Fitting Ferrule
Precleaned Type
Cleaned

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/16 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.