Zoro Homepage

3/16" Compression SS Cap

  • Mfr # 3 PNBZ-SS

  • Zoro # G6178505


product price: $22.69
/ea

Key Features

Compression Thread Size
3/16 in
Standards
NACE, NORSOK
Basic Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
CPI(TM) Compression
Tube Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 PNBZ-SS
Zoro #
G6178505
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/16 in
Tube Size
3/16 in
Hex Size
1/2 in
Fitting Thread Size
3/16"
Fitting Tube Size Outer Diameter
3/16 in

Details

Standards
NACE, NORSOK
Basic Pipe Fitting Shape
Cap
Item
Compression Fitting Cap
Pipe Fitting Connection Type
CPI(TM) Compression
Tube Fitting Material
Stainless Steel
Specific Pipe Fitting Shape
Cap
Fitting Connection Type
Compression
Max. Pressure
10,300 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Cap
Maximum Operating Pressure
10,300 psi
Material Grade
316
Application
Gases, Oils
Compatible Fitting Brands
Parker
Minimum Operating Temperature
425 Degrees F
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Series
CPI(TM)
Fitting Shape
Cap
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Oils
Operating Pressure - Maximum
10,300 psi
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/16 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 3/16 In., Series CPI(TM), Standards NACE, NORSOK, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.