Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Compression SS Ferrule

  • Mfr # 3 TZ-SS

  • Zoro # G6193083


product price: $5.15
/ea

Key Features

Specific Fitting Shape
Ferrule
Max. Pressure
10,300 psi
Specific Pipe Fitting Shape
Ferrule
Compression Thread Size
3/16 in
Standards
ASTM 31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 TZ-SS
Zoro #
G6193083
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/16 in
Tube Size
3/16 in
Compatible Tube Outer Diameter
3/16 in

Details

Specific Fitting Shape
Ferrule
Max. Pressure
10,300 psi
Specific Pipe Fitting Shape
Ferrule
Standards
ASTM 31.3
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
CPI(TM) Compression
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
CPI(TM) Compression
Item
Compression Fitting Ferrule
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Ferrule
Maximum Operating Pressure
10,300 psi
Finish/Coating
Colorless Dry Lubricant
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Compatible Fitting Connection Type
Compression
Series
CPI(TM)
Compatible Fitting Brands
Swagelok
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Ferrule
Connection Type
CPI(TM) Compression
Body Material
Stainless Steel
Precleaned Type
Cleaned
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/16 in, Series CPI(TM), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.