Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Compression SS Nut

  • Mfr # 3 BZ-SS

  • Zoro # G6198577


product price: $4.19
/ea

Key Features

Hex Size
1/2 in
Max. Pressure
10,300 psi
Pipe Fitting Connection Type
CPI(TM) Compression
Specific Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 BZ-SS
Zoro #
G6198577
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1/2 in
Tube Size
3/16 in
Compression Thread Size
3/16 in
Compatible Tube Outer Diameter
3/16 in
Overall Length
15/32 in
Thread Size
3/16"

Details

Max. Pressure
10,300 psi
Pipe Fitting Connection Type
CPI(TM) Compression
Specific Fitting Shape
Nut
Item
Compression Fitting Nut
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Standards
ASTM 31.3
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Fitting Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Compatible Fitting Brands
Swagelok
Series
CPI(TM)
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
10,300 psi
Fitting Shape
Nut
Product Type
Compression Fitting Nut
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
10,300 psi
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15/32 in, Thread Size 3/16 In., Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/16 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM 31.3, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.