Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" CPI Compression Brass Ferrule

  • Mfr # 3 TZ-B

  • Zoro # G6074503


product price: $2.59
/ea

Key Features

Tube Fitting Material
Brass
Tube Size
3/16 in
Compression Thread Size
3/16 in
Pipe Fitting Connection Type
CPI(TM) Compression
Max. Pressure
3500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 TZ-B
Zoro #
G6074503
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Compression Thread Size
3/16 in
Compatible Tube Outer Diameter
3/16 in

Details

Tube Fitting Material
Brass
Pipe Fitting Connection Type
CPI(TM) Compression
Max. Pressure
3500 psi
Fitting Connection Type
CPI(TM) Compression
Specific Fitting Shape
Ferrule
Basic Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Material
Metal
Item
Compression Fitting Ferrule
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASTM 31.3
Specific Pipe Fitting Shape
Ferrule
Fitting Material
Brass
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Brands
Swagelok
Compatible Fitting Connection Type
Compression
Series
CPI(TM)
Maximum Operating Pressure
3,500 psi
Finish/Coating
Colorless Dry Lubricant
Fitting Shape
Ferrule
Connection Type
CPI(TM) Compression
Body Material
Brass
Material Grade
C36000
Precleaned Type
Cleaned
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/16 in, Series CPI(TM), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.