Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" CPI Compression Brass Nut

  • Mfr # 3 BZ-B

  • Zoro # G6141204


product price: $2.15
/ea

Key Features

Pipe Fitting Connection Type
CPI(TM) Compression
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 BZ-B
Zoro #
G6141204
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/16 in
Hex Size
1/2 in
Tube Size
3/16 in
Thread Size
3/16"
Compatible Tube Outer Diameter
3/16 in
Overall Length
15/32 in

Details

Pipe Fitting Connection Type
CPI(TM) Compression
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Item
Compression Fitting Nut
Fitting Connection Type
Compression
Standards
ASTM 31.3
Temp. Range
-40 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Max. Pressure
3500 psi
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Application
Air, Natural Gas, Non-Potable Water
Series
CPI(TM)
Maximum Operating Pressure
3,500 psi
Fitting Material
Brass
Compatible Fitting Brands
Swagelok
Compatible Tube Material
Plastic
Maximum Operating Temperature
400 Degrees F
Fitting Shape
Nut
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
3,500 psi
Precleaned Type
Cleaned
Material Grade
C36000
For Media Type
Air, Gases, Non-Potable Water
Operating Temperature - Maximum
400 Degrees F
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 15/32 in, Thread Size 3/16 In., Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/16 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM 31.3, Compatible Tube Hardness Not Applicable, Compatible Tube Material Plastic

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.