Zoro Homepage

3/4" A-LOK Brass Union Elbow

  • Mfr # 12EE12-B

  • Zoro # G3507341


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Specific Pipe Fitting Shape
Elbow Union
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Temp. Range
-40 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12EE12-B
Zoro #
G3507341
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
1 9/16 in
Thread Size B
1-20
Fitting Side B Tube Outer Diameter
3/4 in
Thread Size A
1-20
Fitting Side 2 Tube Outer Diameter
3/4 in
Thread Size 1
1-20
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 2
1-20

Details

Specific Pipe Fitting Shape
Elbow Union
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Standards
ASME SB75, ASTM B75
Basic Pipe Fitting Shape
Elbow
Item
Compression Fitting Elbow
Minimum Operating Temperature
40 Degrees F
Application
Gases, Liquids
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Material
Brass
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Shape
Elbow
Connection
Compression
Connector Type
Union
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
1,900 psi
For Media Type
Gases
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
400 Degrees F

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Thread Size A 1-20, Thread Size B 1-20, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.