Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" A-LOK SS Port Connector

  • Mfr # 12PC12-316

  • Zoro # G6218335


product price: $32.95
/ea

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
5800 psi
Basic Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12PC12-316
Zoro #
G6218335
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/4 in
Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Overall Length
1 21/32 in
Thread Size A
1-20
Thread Size B
1-20
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size 2
1-20
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1-20

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
5800 psi
Basic Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Port Connector
Tube Fitting Material
Stainless Steel
Fitting Connection Type
A-LOK(R)
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Item
Compression Fitting Adapter
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
649 Degrees C
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK
Material Grade
316
Application
Gases, Liquids
Minimum Operating Temperature
255 Degrees C
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Pressure
5,800 psi
System of Measurement
Imperial
Fitting Shape
Straight
Operating Temperature - Maximum
649 Degrees C
For Media Type
Gases
Precleaned Type
Cleaned
Operating Pressure - Maximum
5,800 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
255 Degrees C
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 21/32 in, Specific Fitting Shape Straight Port Connector, Compatible Fitting Brands Parker A-LOK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.