3/4" A-LOK x MNPT 316 SS Male Connector

  • Mfr # 12MSC12N-316

  • Zoro # G2970247


product price: $46.15
/ea

Key Features

Hex Size
1 1/16 in
Pipe Size - Pipe Fitting
3/4 in
Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MSC12N-316
Zoro #
G2970247
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
2 in
Fitting Side B Pipe Size
3/4 in
Thread Size A
1-20
Pipe Size
3/4"
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1-20

Details

Item
Compression Fitting Adapter
Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Specific Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Adapter
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
316 Stainless Steel
System of Measurement
Imperial
Material Grade
316
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Temperature
649 Degrees C
Maximum Operating Pressure
5,800 psi
Fitting Side A Connection Type
Compression
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Compatible Fitting Brands
Parker A-LOK
Minimum Operating Temperature
255 Degrees C
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube x MNPT
Precleaned Type
Cleaned
For Media Type
Fuels, Gases, Oils
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
255 Degrees C
Fitting Features
Rigid
Operating Temperature - Maximum
649 Degrees C
Operating Pressure - Maximum
5,800 psi
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.