Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" A-LOK x MNPT Brass Connector

  • Mfr # 12MSC12N-B

  • Zoro # G0882174


product price: $28.39
/ea

Key Features

Hex Size
1 1/16 in
Basic Pipe Fitting Shape
Adapter
Pipe Size - Pipe Fitting
3/4 in
Standards
ASME SB75, ASTM B75
Specific Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MSC12N-B
Zoro #
G0882174
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Pipe Size - Pipe Fitting
3/4 in
Tube Size
3/4 in
Pipe Size (Fittings)
3/4"
Compression Thread Size
1-20
Thread Size A
1-20
Fitting Side B Pipe Size
3/4 in
Overall Length
2 in
Fitting Side A Tube Outer Diameter
3/4 in
Pipe Size
3/4"
Thread Size
1-20
Length
1.99"
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1-20
Fitting Side 2 Pipe Size
3/4 in

Details

Basic Pipe Fitting Shape
Adapter
Standards
ASME SB75, ASTM B75
Specific Pipe Fitting Shape
Connector
Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-40 Degrees to 400 Degrees F
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Tube Fitting Material
Brass
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
400 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Application
Gases, Liquids
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Connection
Compressions x MNPT
Fitting Features
Rigid
Operating Pressure - Maximum
1,900 psi
Operating Temperature - Maximum
400 Degrees F
For Media Type
Gases
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
40 Degrees F
Connector Type
Adapter
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 1-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 1 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.