Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" CPI 316 SS Tube Nut

  • Mfr # 12 BZ-SS

  • Zoro # G1643092


product price: $13.45
/ea

Key Features

Specific Fitting Shape
Nut/Sleeve
Specific Pipe Fitting Shape
Nut
Compression Thread Size
1-20
Pipe Fitting Connection Type
CPI(TM)
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 BZ-SS
Zoro #
G1643092
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1-20
Hex Size
1 1/8 in
Tube Size
3/4 in
Overall Length
11/16 in
Thread Size
1"-20
Compatible Tube Outer Diameter
3/4 in
Length
.69"

Details

Specific Fitting Shape
Nut/Sleeve
Specific Pipe Fitting Shape
Nut
Pipe Fitting Connection Type
CPI(TM)
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Item
Compression Fitting Nut
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Basic Pipe Fitting Material
Metal
Tube Fitting Material
316 Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Swagelok
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Fitting Material
Stainless Steel
Material Grade
316
Series
CPI(TM)
Compatible Tube Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Fitting Shape
Nut
Sub-Category
Nuts
Connection
Tube
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
5,800 psi

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 1 In.-20, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.