This item is Discontinued.

No Product Image Available

3/4 SS BALL VLV (Discontinued)

  • Mfr # V502SS-12
  • Zoro # G209817017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V502SS-12
Zoro #
G209817017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 inch

Details

Ball Material
PTFE
Valve Ways
2-way
Connection Type
NPT

Description

Parker's industrial stainless steel ball valve line is intended for general purpose use. Stainless steel ball valves are intended for use in the fully open or closed positions. Depending on the application conditions, throttling of the valve may result in premature seal failure and/or inability to turn the valve handle. Parker's stainless steel ball valves meet the material requirements of of NACE MR-01-75. Parker's stainless steel ball valves are available in the following styles. - Male Pipe x Female Pipe - Female Pipe x Female Pipe - Panel Mount Options for the stainless steel ball valve include: - Oval Handle - Short Handle - Padlocking Handle - Welded Retainer Nut - Actuator Kit Markets: - Petrochemical - Refineries - Steel - Agriculture - Food Processing - Industrial Features/Benefits: - CF-8M Stainless Steel Body - Stainless Steel Ball - PTFE Seats/Seals - Meets Material Requirements NACE MR-01-75 Applications: - Fuel Lines - Chemical Lines - Wash Down - Plant Design Plumbing Requiring Total Shutoff Capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.