3/4" x 1" A-LOK x MNPT SS Male Straight Connector

  • Mfr # 16MSC12N-316

  • Zoro # G6134624


product price:  $95.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Pipe Size
3/4"
Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16MSC12N-316
Zoro #
G6134624
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Tube Size
1 in
Pipe Size (Fittings)
1" x 3/4"
Compression Thread Size
1 in
Pipe Size - Pipe Fitting
3/4 in
Hex Size
1 3/8 in
Fitting Side A Tube Outer Diameter
1 in
Overall Length
2 9/32 in
Thread Size A
1 5/16-20
Fitting Side B Pipe Size
3/4 in
Thread Size 1
1 5/16-20
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
3/4 in

Details

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Straight Adapter
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Adapter
Basic Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
4700 psi
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
4,700 psi
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Material Grade
316
Fitting Material
Stainless Steel
Minimum Operating Temperature
255 Degrees C
Compatible Fitting Brands
Parker A-LOK
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
649 Degrees C
Fitting Shape
Straight
Operating Temperature - Minimum
255 Degrees C
Operating Temperature - Maximum
649 Degrees C
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
4,700 psi
Connector Type
Adapter
Fitting Features
Rigid
For Media Type
Fuels, Gases, Oils

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.