Zoro Homepage

3/4" x 1/2" A-LOK x Pipe Butt Weld SS Adapter

  • Mfr # 8-3/4 ZHLW2-SS

  • Zoro # G6223043


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Pipe Size (Fittings)
1/2" x 3/4"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-3/4 ZHLW2-SS
Zoro #
G6223043
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2" x 3/4"
Hex Size
1 1/8 in
Tube Size
1/2 in
Pipe Size
3/4"
Pipe Size - Pipe Fitting
3/4 in
Compression Thread Size
1/2 in
Thread Size A
3/4-20
Overall Length
2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
3/4 in
Thread Size 1
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Pipe Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Specific Pipe Fitting Shape
Connector
Tube Fitting Material
Stainless Steel
Max. Pressure
6700 psi
Basic Pipe Fitting Shape
Adapter
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK
Resistance Properties
Corrosion-Resistant
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Pressure
6,700 psi
Fitting Side B Connection Type
Butt Weld
Series
A-LOK
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Fitting Features
Rigid

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Parker A-LOK, Thread Size A 3/4-20, Series A-LOK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.