Zoro Homepage

3/4" x 1/2" CPI 316 SS Union Tee

  • Mfr # 8-8-8 JBZ-SS

  • Zoro # G1378492


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
CPI(TM) x CPI(TM) x CPI(TM)
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Tee
Hex Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8-8 JBZ-SS
Zoro #
G1378492
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
13/16 in
Pipe Size - Pipe Fitting
3/4 in
Tube Size
1/2 in
Pipe Size (Fittings)
3/4"
Compression Thread Size
3/4-20
Overall Length
2 27/32 in
Thread Size A
3/4-20
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size
3/4-20
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4"-20
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Fitting Connection Type
CPI(TM) x CPI(TM) x CPI(TM)
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Tee
Item
Compression Tee Fitting
Pipe Fitting Connection Type
CPI(TM) x CPI(TM) x CPI(TM)
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
316 Stainless Steel
Standards
ASME SA-182, BS970 316-S31, DIN 4401
Specific Pipe Fitting Shape
Tee Union
Fitting Side C Connection Type
Compression
Maximum Operating Pressure
10,000 psi
Fitting Side B Connection Type
Compression
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Application
Gas, Oil
Material Grade
316
Maximum Operating Temperature
605 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
255 Degrees F
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Maximum
605 Degrees F
Operating Pressure - Maximum
10,000 psi
Connector Type
Union
For Media Type
Gases, Oils
Compatible Fitting Brands
CPI(TM)
Operating Temperature - Minimum
255 Degrees F
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 3/4-20, System of Measurement Imperial, Compatible Fitting Brands CPI(TM), Material Grade 316, Maximum Operating Pressure 10,000 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.