3/4" x 1/2" FNPT 316 SS Hex Coupling
Mfr # 12-8 FHC-SS
Zoro # G4532272
product price: $67.59
/eaKey Features
Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-8 FHC-SS
Zoro #
G4532272
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/4" x 1/2"
Hex Size
1-3/8"
Fitting Length
1.87 in
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size
3/4" x 1/2"
Pipe Fitting Length
1.87"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 7/8 in
Thread Size
3/4-14 X 1/2- 14
Description
Hex Coupling, Stainless Steel, 316, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 4,300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.