Zoro Homepage

3/4" x 1/4" CPI x MNPT SS Male Connector

  • Mfr # 4-12 FBZ-SS

  • Zoro # G6212202


product price: $38.45
/ea

Key Features

Pipe Size
3/4"
Specific Pipe Fitting Shape
Connector
Max. Pressure
10,300 psi
Pipe Size - Pipe Fitting
3/4 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-12 FBZ-SS
Zoro #
G6212202
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Pipe Fitting
3/4 in
Compression Thread Size
1/4 in
Tube Size
1/4 in
Hex Size
1 1/16 in
Pipe Size (Fittings)
7/8" x 3/4"
Thread Size A
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
3/4 in
Overall Length
1 13/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20
Fitting Side 2 Pipe Size
3/4 in

Details

Specific Pipe Fitting Shape
Connector
Max. Pressure
10,300 psi
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Straight Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
CPI(TM) x MNPT
Basic Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Pipe Fitting Connection Type
CPI(TM) x MNPT
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Series
CPI(TM)
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Material
Stainless Steel
Compatible Fitting Brands
CPI(TM)
Maximum Operating Pressure
10,000 psi
Application
Air
Minimum Operating Temperature
425 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Material Grade
316
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air
Operating Temperature - Minimum
425 Degrees F
Fitting Features
Rigid
Connector Type
Adapter
Operating Pressure - Maximum
6,400 psi
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.