Zoro Homepage

3/4" x 1/4" FNPT x MNPT 316 SS Reducing Adapter

  • Mfr # 12-4 RA-SS

  • Zoro # G4588796


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-4 RA-SS
Zoro #
G4588796
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"
Hex Size
1-3/8"
Fitting Length
1.75 in
Pipe Size (Fittings)
3/4" x 1/4"
Pipe Fitting Length
1.75"
Pipe Size
3/4" x 1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 3/4 in
Thread Size
3/4-14 X 1/4-18

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
4300 psi
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Reducing Adapter
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Application
Air, Natural Gas, Oil
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
4,300 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Material Grade
316
Includes Seal
No
Fitting Side A Gender
Female
Color
Silver

Description

Reducing Adapter, Stainless Steel, 316, 3/4 in, Female, NPT, 1/4 in, Male, NPT, 4,300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.