Zoro Homepage

3/4" x 3/4" x 1/2" A-LOK SS Tee

  • Mfr # 12-12-8 JLZ-SS

  • Zoro # G6200792


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM 31.3
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Hex Size
1 1/16 in
Max. Pressure
5800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-12-8 JLZ-SS
Zoro #
G6200792
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Tube Size
3/4 in x 3/4 in x 1/2 in
Compression Thread Size
3/4 in x 3/4 in x 1/2 in
Fitting Side B Tube Outer Diameter
3/4 in
Overall Length
3 5/16 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Item
Compression Tee Fitting
Standards
ASTM 31.3
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
5800 psi
Pipe Fitting Connection Type
A-LOK(R)
Tube Fitting Material
Stainless Steel
Specific Pipe Fitting Shape
Tee
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
A-LOK(R)
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Fitting Side C Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
5,800 psi
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Tee
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression
Connector Type
Reducer
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 3 Connection Type
Compression
Compatible Fitting Brands
CPI(TM)
Fitting Features
Rigid
Operating Pressure - Maximum
5,800 psi

Description

Compression Tee Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1/2 in, System of Measurement Imperial, Compatible Fitting Brands CPI(TM), Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 1,200 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.