Zoro Homepage

3/4" x 5/8" CPI x MNPT SS Male Elbow

  • Mfr # 10-12 CBZ-SS

  • Zoro # G6190642


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Shape
Elbow
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-12 CBZ-SS
Zoro #
G6190642
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Pipe Size (Fittings)
5/8" x 3/4"
Tube Size
5/8 in
Compression Thread Size
5/8 in
Pipe Size
3/4"
Pipe Size - Pipe Fitting
3/4 in
Thread Size A
7/8-20
Fitting Side B Pipe Size
3/4 in
Overall Length
1 9/16 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8-20

Details

Item
Compression Fitting Elbow
Basic Pipe Fitting Shape
Elbow
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
6100 psi
Fitting Connection Type
CPI(TM) x MNPT
Specific Pipe Fitting Shape
Elbow
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
CPI(TM) x MNPT
Fitting Side B Connection Type
MNPT
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Maximum Operating Pressure
10,000 psi
Compatible Fitting Brands
CPI(TM)
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Material Grade
316
Application
Air
Series
CPI(TM)
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
6,400 psi
For Media Type
Air
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
425 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/8-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.