Zoro Homepage

3/8" A-LOK 316 SS Cap

  • Mfr # 6BLEN6-316

  • Zoro # G0988802


product price: $17.65
/ea

Key Features

Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BLEN6-316
Zoro #
G0988802
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/8 in
Compression Thread Size
9/16-20
Tube Size
3/8 in
Fitting Tube Size Outer Diameter
3/8 in
Fitting Thread Size
9/16"-20
Thread Size
9/16-20

Details

Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R)
Fitting Connection Type
Compression
Tube Fitting Material
316 Stainless Steel
Standards
NACE, NORSOK
Specific Fitting Shape
Cap
Item
Compression Fitting Cap
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Series
A-LOK(R)
Application
Gases, Oils
Material Grade
316
Maximum Operating Pressure
6,600 psi
Minimum Operating Temperature
425 Degrees F
Compatible Tube Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Compatible Fitting Brands
Parker
Fitting Shape
Cap
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
Operating Pressure - Maximum
6,600 psi
For Media Type
Gases, Oils
Precleaned Type
Cleaned

Description

Compression Fitting Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 9/16 In.-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.