Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" A-LOK 316 SS Union Tee

  • Mfr # 6ET6-316

  • Zoro # G2156865


product price: $59.99
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R)
Compression Thread Size
9/16-20
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ET6-316
Zoro #
G2156865
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
9/16-20
Hex Size
5/8 in
Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Overall Length
2 13/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Thread Size
9/16-20
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16"-20

Details

Item
Compression Tee Fitting
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R)
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R)
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME SA-182, BS970 316-S31, DIN 4401
Specific Fitting Shape
Tee
Resistance Properties
Corrosion-Resistant
Fitting Side C Connection Type
Compression
Maximum Operating Pressure
6,600 psi
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Material
Stainless Steel
Material Grade
316
Compatible Fitting Brands
Parker A-LOK
Minimum Operating Temperature
425 Degrees F
Application
Gas, Oil
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Tee
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Union
Fitting Side 3 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
For Media Type
Gases, Oils
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
6,600 psi
Fitting Features
Rigid

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 9/16-20, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade 316, Maximum Operating Pressure 6,600 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.