Zoro Homepage

3/8" A-LOK Brass Bulkhead Union

  • Mfr # 6BC6-B

  • Zoro # G2865021


product price: $17.19
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R)
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASME SB75, ASTM B75
Specific Pipe Fitting Shape
Bulkhead Union
Fitting Connection Type
A-LOK(R) x A-LOK(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BC6-B
Zoro #
G2865021
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Compression Thread Size
9/16-20
Hex Size
3/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Thread Size B
9/16-20
Overall Length
2 15/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size
9/16"
Length
1.88"
Thread Size 2
9/16-20
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Pipe Fitting Connection Type
A-LOK(R)
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASME SB75, ASTM B75
Specific Pipe Fitting Shape
Bulkhead Union
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Specific Fitting Shape
Straight Bulkhead Union
Basic Pipe Fitting Shape
Union
Item
Compression Fitting Union
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Pressure
6,600 psi
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
Compression
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Brands
Parker A-LOK
Fitting Side A Connection Type
Compression
Fitting Shape
Union
Connection
Tube
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
2,300 psi
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Connector Type
Union
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
For Media Type
Fuels, Gases, Oils

Description

Compression Fitting Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Straight Bulkhead Union

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.