Zoro Homepage

3/8" A-LOK Brass Union Elbow

  • Mfr # 6EE6-B

  • Zoro # G1361857


product price: $18.89
/ea

Key Features

Tube Fitting Material
Brass
Tube Size
3/8 in
Compression Thread Size
9/16-20
Temp. Range
-40 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Elbow Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EE6-B
Zoro #
G1361857
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Compression Thread Size
9/16-20
Hex Size
5/8 in
Thread Size A
9/16-20
Thread Size B
9/16-20
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 3/16 in
Thread Size
9/16"
Thread Size 2
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Fitting Side 2 Tube Outer Diameter
3/8 in

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Thread Size A 9/16-20, Thread Size B 9/16-20, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.