Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" A-LOK x 1/2" MNPT Brass Connector

  • Mfr # 6MSC8N-B

  • Zoro # G1425401


product price: $21.11
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Pipe Size (Fittings)
1/2"
Standards
ASME SB75, ASTM B75
Max. Pressure
3900 psi
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MSC8N-B
Zoro #
G1425401
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Tube Size
3/8 in
Compression Thread Size
9/16-20
Hex Size
7/8 in
Pipe Size - Pipe Fitting
1/2 in
Thread Size A
9/16-20
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/2 in
Overall Length
1 13/16 in
Pipe Size
1/2"
Thread Size
9/16"
Length
1.53"
Fitting Side 2 Pipe Size
3/8 in
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Standards
ASME SB75, ASTM B75
Max. Pressure
3900 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R) x MNPT
Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Temp. Range
-40 Degrees to 400 Degrees F
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Fitting Material
Brass
Application
Gases, Liquids
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
3,900 psi
System of Measurement
Imperial
Maximum Operating Temperature
400 Degrees F
Fitting Shape
Straight
Connection
Tube x MNPT
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Temperature - Maximum
400 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned
Fitting Features
Rigid
Operating Pressure - Maximum
2,300 psi

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 3,900 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 9/16-20, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.