Zoro Homepage

3/8" A-LOK x 1/4" FNPT Brass Connector

  • Mfr # 6FSC4N-B

  • Zoro # G1191915


product price: $16.49
/ea

Key Features

Compression Thread Size
9/16-20
Tube Fitting Material
Brass
Pipe Size (Fittings)
1/4"
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FSC4N-B
Zoro #
G1191915
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
9/16-20
Pipe Size (Fittings)
1/4"
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
3/4 in
Thread Size A
9/16-20
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 15/32 in
Pipe Size
1/4"
Thread Size
9/16"
Length
1.19"
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
1/4 in

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.