Zoro Homepage

3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow

  • Mfr # 6MSEL4N-B

  • Zoro # G2872676


product price: $19.29
/ea

Key Features

Temp. Range
-40 Degrees to 400 Degrees F
Pipe Size - Pipe Fitting
1/4 in
Specific Fitting Shape
90 Degrees Elbow Adapter
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Compression Thread Size
9/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MSEL4N-B
Zoro #
G2872676
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
9/16-20
Pipe Size (Fittings)
1/4"
Tube Size
3/8 in
Hex Size
5/8 in
Overall Length
1 3/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Fitting Side B Pipe Size
1/4 in
Pipe Size
1/4"
Thread Size
9/16"
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 1
9/16-20

Details

Temp. Range
-40 Degrees to 400 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Item
Compression Fitting Elbow
Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
4100 psi
Standards
ASME SB75, ASTM B75
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
6,600 psi
Compatible Fitting Brands
Parker A-LOK
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Material
Brass
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Elbow
Connection
Tube x MNPT
Precleaned Type
Cleaned
Fitting Features
Rigid
For Media Type
Fuels, Gases, Oils
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
400 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
2,300 psi

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.